- 14 in Length
- Nylon Material
description
- Used for storing and carrying Novax® rubber insulating gloves. Standard for electrical work in the industrial industry.
features
- Light weight with plastic hook for mounting
- Snap closure
| Length | 14 in |
| Color | Black |
| Size | OS |
| Material | Nylon |
| Weight | 0.45 LB |
| EAN or UPC | 616314045097 |

