- 8 Glove Size
- Goatskin Materail
description
- For use with Class 1-2 rubber insulating Novax® gloves. A leather protector is only to be used for mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) standard.
features
- Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Split leather gauntlet cuff for added forearm protection and allows for fast removal
- Straight thumb increases comfort in closed-fisted work
- Nylon strap with buckle for a secure, personal fit
- Color coded hems for easy size identification
- Meets ASTM F696-06 (2011) standard
| Color | Natural |
| Material | Goatskin |
| Cuff | Gauntlet |
| Size | 8 |
| Electrical Class | Class 1-2 |
| Length | 12 in |
| Wash Instructions | Do Not Wash |
| Color2 | Natural |
| Glove Size | 8 |
| Weight | 0.59 LB |
| EAN or UPC | 616314055737 |

