- Natural Color
- Canvas Material
- 18 in Length
description
- Used for storing and carrying Novax® rubber insulating gloves. Standard for electrical work in the industrial industry.
features
- Heavy duty with a heavy metal hook for mounting
- Snap closure
| Material | Canvas |
| Color | Natural |
| Length | 18 in |
| Standard | Taa Comp. |
| Size | OS |
| Weight | 0.35 LB |
| EAN or UPC | 616314066108 |

