Skip to content Skip to navigation menu
Canvas 30 in Natural Canvas bag for 30-inch Rubber Insulating Sleeve

148-6030

Canvas 30 in Natural Canvas bag for 30-inch Rubber Insulating Sleeve
Item #116995408
  • Natural Color
  • Canvas Material
  • 30 in Length
Canvas 30 in Natural Canvas bag for 30-inch Rubber Insulating Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Natural Color
  • Canvas Material
  • 30 in Length
Size OS
Length 30 in
Color Natural
Material Canvas
Weight 0.22 LB
EAN or UPC 616314293764
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison