PIP
148-6330
Canvas 30 in Natural Canvas bag for 30-inch Rubber Insulating Sleeve/Glove
Item #116995409
- Natural Color
- Canvas Material
- 30 in Length
| Length | 30 in |
| Size | OS |
| Material | Canvas |
| Color | Natural |
| Weight | 0.33 LB |
| EAN or UPC | 616314293771 |
