- L Size
- Wool Lining
| Glove Size | Large |
| Lining | Wool |
| Stitching | Kevlar |
| Wash Instructions | Do Not Wash |
| Grade | Premium |
| Hide | Top Grain Elkskin |
| Task | MIG Welding, Stick Welding |
| Resistance Type | Flame/Heat Resistant |
| Size | L |
| Palm | Reinforced |
| Thumb | Straight |
| Cuff | Gauntlet |
| Closure Type | Slip On |
| Construction | Cut-and-Sewn |
| Liner Material | Wool |
| Color | Gold |
| Back | Leather |
| Weight | 0.8 LB |
| EAN or UPC | 710927148555 |

