- Tan Color
- X-Large Glove Size
- Nitrile Coating
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
- Seamless knit construction provides comfort without sacrificing dexterity
- Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Silicone Free | Yes |
| Grip | MicroSurface |
| Coating | Nitrile |
| Liner Material | Suprene |
| Color | Tan |
| CRH | 8:5 |
| Cut Level | A4 |
| Glove Size | X-Large |
| Construction | Coated Seamless Knit |
| Coating Color | Black |
| Coating Coverage | Palm & Fingers |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Cuff | Knit Wrist |
| Gauge | 13 |
| Standard | EN 388 2016 4544DX, EN 388 A 4, EN 388 C 5, EN 388 T 4, EN 388 P 4, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1766, ANSI Cut 4, ANSI Cut 9 A4 |
| Size | XL |
| Weight | 2.57 LB |
| EAN or UPC | 616314219160 |

