- Yellow/Green
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding. DO NOT use near high heat or open flame.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
features
- The proprietary ACP, Kevlar®, Pritex™ blend with antimicrobial fibers is exceptionally comfortable and provides excellent cut resistance to protect against minor cuts and scrapes
- Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
- Fits comfortably over clothing or directly on the arm
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Good washability can be washed in soap and water and can be dry cleaned
- Will retain its shape and stretch even after repeated washings
- Excellent abrasion and fatigue resistance
- Silicone and latex free
- Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%
- Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve
| Bleach | Do Not Bleach |
| Ply | Single-Ply |
| Liner Material | ACP, Antimicrobial, Kevlar, Pritex |
| Construction | 2x1 Knit, Smart-Fit |
| Finger Thumb Option | Thumb Hole |
| Size | 18 in |
| CRH | 10:4 |
| Wash Temperature | 131 ⁰F |
| Dry Instructions | Tumble Dry |
| Top Arm Option | Elastic Cuff |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Instructions | Machine Wash |
| Color | Green |
| Standard | ANSI Method TDM, ANSI Gram 1593, ANSI Cut 4, ANSI Cut 9 A4, Taa Comp |
| Silicone Free | Yes |
| Dry Temperature | Medium Heat |
| Weight | 0.09 LB |
| EAN or UPC | 616314206900 |

