- Tan Color
- X-Large Glove Size
- Polyurethane Coating
description
- Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
features
- Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
- Seamless knit construction provides comfort without sacrificing dexterity
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Coating | Polyurethane |
| Color | Tan |
| Cut Level | A4 |
| Liner Material | Suprene |
| Gauge | 13 |
| CRH | 1:6 |
| Coating Coverage | Palm & Fingers |
| Coating Color | Black |
| Glove Size | X-Large |
| Standard | EN 388 2016 4542DX, EN 388 A 4, EN 388 C 5, EN 388 T 4, EN 388 P 2, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 2129, ANSI Cut 4, ANSI Cut 9 A4 |
| Construction | Coated Seamless Knit |
| Silicone Free | Yes |
| Size | XL |
| Grip | Flat |
| Cuff | Knit Wrist |
| Weight | 2.13 LB |
| EAN or UPC | 616314219344 |

