Skip to content Skip to navigation menu
10 Size Black Glove

150-1-14/10

10 Size Black Glove
Item #111659946
  • 10 Size
  • Insulating Type
10 Size Black Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Size
  • Insulating Type

description

  • Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.

features

  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
Cuff Color Black
Silicone Free Yes
Color2 Black
Length 14 in
Size 10
Color Black
Type Insulating
Cuff Straight
Electrical Class Class 1
Glove Size 10
ASTM D120 1
Standard ASTM D120
Material Rubber
Weight 1.35 LB
EAN or UPC 616314050893
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison