Skip to content Skip to navigation menu
8 Size Black Glove

150-2-14/8

8 Size Black Glove
Item #111659926
  • 8 Size
  • Insulating Type
8 Size Black Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 Size
  • Insulating Type

description

  • Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.

features

  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
Electrical Class Class 2
Color2 Black
Cuff Color Black
Color Black
Silicone Free Yes
Cuff Straight
Glove Size 8
Material Rubber
Length 14 in
Size 8
Type Insulating
Standard ASTM D120
ASTM D120 1
Weight 1.76 LB
EAN or UPC 616314050916
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison