- 10 Size
- 11 in Length
- Straight Cuff
features
- 1 pair ESP Gloves-Black (150-00-11)
- 1 pair Goatskin Protectors (148-1000)
- 11-inch Nylon Glove Bag (148-2136)
| Length | 11 in |
| Color | Black |
| Cuff | Straight |
| Glove Size | 10 |
| Size | 10 |
| Weight | 4.98 LB |
| EAN or UPC | 616314173486 |

