- 11 Size
- 14 in Length
- Straight Cuff
features
- 1 pair ESP Gloves-Black (150-2-14)
- 1 pair Cowhide Protectors (148-4000)
- 14-inch Nylon Glove Bag (148-2142)
| Length | 14 in |
| Color | Black |
| Glove Size | 11 |
| Electrical Class | Class 2 |
| Cuff | Straight |
| Size | 11 |
| Weight | 4.98 LB |
| EAN or UPC | 616314173561 |

