- L Size
- Wool Lining
| Construction | Cut-and-Sewn |
| Glove Size | Large |
| Color | Blue |
| Palm | Reinforced |
| Wash Instructions | Do Not Wash |
| Lining | Wool |
| Hide | Top Grain Goatskin |
| Cuff | Gauntlet |
| Grade | Premium |
| Stitching | Kevlar |
| Thumb | Keystone |
| Liner Material | Wool |
| Closure Type | Slip On |
| Back | Split Cowhide Leather |
| Task | MIG Welding, Stick Welding |
| Size | L |
| Weight | 0.9 LB |
| EAN or UPC | 710927152057 |

