Skip to content Skip to navigation menu
10 Size Red Glove

153-0-11/10

10 Size Red Glove
Item #102378468
  • 10 Size
  • Insulating Type
10 Size Red Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Size
  • Insulating Type
Cuff Straight
Cuff Color Red
Length 11 in
Size 10
Material Rubber
Color Red
Glove Size 10
Silicone Free Yes
Standard ASTM D120
Type Insulating
Weight 19.18 LB
EAN or UPC 616314064326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison