- 11 Size
- Insulating Type
| Material | Rubber |
| Standard | ASTM D120 |
| Cuff Color | Red |
| Length | 11 in |
| Size | 11 |
| Glove Size | 11 |
| Type | Insulating |
| Silicone Free | Yes |
| Color | Red |
| Cuff | Straight |
| Weight | 21.12 LB |
| EAN or UPC | 616314064333 |
| Material | Rubber |
| Standard | ASTM D120 |
| Cuff Color | Red |
| Length | 11 in |
| Size | 11 |
| Glove Size | 11 |
| Type | Insulating |
| Silicone Free | Yes |
| Color | Red |
| Cuff | Straight |
| Weight | 21.12 LB |
| EAN or UPC | 616314064333 |