- 10 Glove Size
| Glove Size | 10 |
| Cuff | Straight |
| Standard | ASTM D120 |
| Size | 10 |
| Material | Rubber |
| Color | Red |
| Cuff Color | Red |
| Electrical Class | Class 2 |
| Length | 14 in |
| Type | Insulating |
| Silicone Free | Yes |
| Weight | 1.76 LB |
| EAN or UPC | 616314263712 |
| Glove Size | 10 |
| Cuff | Straight |
| Standard | ASTM D120 |
| Size | 10 |
| Material | Rubber |
| Color | Red |
| Cuff Color | Red |
| Electrical Class | Class 2 |
| Length | 14 in |
| Type | Insulating |
| Silicone Free | Yes |
| Weight | 1.76 LB |
| EAN or UPC | 616314263712 |