- 8.5 Glove Size
| Type | Insulating |
| Size | 8.5 |
| Cuff Color | Yellow |
| Electrical Class | Class 2 |
| Glove Size | 8.5 |
| Material | Rubber |
| Color | Black |
| Length | 16 in |
| Silicone Free | Yes |
| Cuff | Bell |
| Standard | ASTM D120 |
| Weight | 2.27 LB |
| EAN or UPC | 616314125485 |
| Type | Insulating |
| Size | 8.5 |
| Cuff Color | Yellow |
| Electrical Class | Class 2 |
| Glove Size | 8.5 |
| Material | Rubber |
| Color | Black |
| Length | 16 in |
| Silicone Free | Yes |
| Cuff | Bell |
| Standard | ASTM D120 |
| Weight | 2.27 LB |
| EAN or UPC | 616314125485 |