- 12 Glove Size
| Length | 18 in |
| Material | Rubber |
| Color | Black |
| Color2 | Black |
| Glove Size | 12 |
| Standard | ASTM D120 |
| Size | 12 |
| Electrical Class | Class 2 |
| Cuff Color | Yellow |
| Silicone Free | Yes |
| Type | Insulating |
| Cuff | Bell |
| Weight | 2.45 LB |
| EAN or UPC | 616314121265 |
| Length | 18 in |
| Material | Rubber |
| Color | Black |
| Color2 | Black |
| Glove Size | 12 |
| Standard | ASTM D120 |
| Size | 12 |
| Electrical Class | Class 2 |
| Cuff Color | Yellow |
| Silicone Free | Yes |
| Type | Insulating |
| Cuff | Bell |
| Weight | 2.45 LB |
| EAN or UPC | 616314121265 |