- 9 Size
- 14 in Length
- Bell Cuff
features
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Bell cuff increases comfort on the job
- Silicone free
- Individually numbered for traceability and stamped with factory manufacturing date
| Color | Black |
| Cuff Color | Yellow |
| Type | Insulating Glove |
| Cuff | Bell |
| Material | Rubber |
| Length | 14 in |
| Electrical Class | Class 3 |
| Silicone Free | Yes |
| Size | 9 |
| Standard | ASTM D120 |
| Glove Size | 9 |
| Weight | 15.26 LB |
| EAN or UPC | 616314372100 |

