- 10 Size
- Insulating Type
| Size | 10 |
| Material | Rubber |
| Length | 16 in |
| Standard | ASTM D120 |
| Color | Black |
| Electrical Class | Class 3 |
| Type | Insulating |
| Silicone Free | Yes |
| Cuff | Bell |
| Glove Size | 10 |
| Cuff Color | Yellow |
| Weight | 2.84 LB |
| EAN or UPC | 616314268731 |
| Size | 10 |
| Material | Rubber |
| Length | 16 in |
| Standard | ASTM D120 |
| Color | Black |
| Electrical Class | Class 3 |
| Type | Insulating |
| Silicone Free | Yes |
| Cuff | Bell |
| Glove Size | 10 |
| Cuff Color | Yellow |
| Weight | 2.84 LB |
| EAN or UPC | 616314268731 |