- 10.5 Size
- Insulating Type
| Glove Size | 10.5 |
| Length | 16 in |
| Cuff Color | Black |
| Size | 10.5 |
| Standard | NFPA 70e, ASTM D120 |
| Color | Black |
| Material | Rubber |
| Type | Insulating |
| Electrical Class | Class 4 |
| Cuff | Bell |
| Weight | 17.73 LB |
| EAN or UPC | 616314292514 |
| Glove Size | 10.5 |
| Length | 16 in |
| Cuff Color | Black |
| Size | 10.5 |
| Standard | NFPA 70e, ASTM D120 |
| Color | Black |
| Material | Rubber |
| Type | Insulating |
| Electrical Class | Class 4 |
| Cuff | Bell |
| Weight | 17.73 LB |
| EAN or UPC | 616314292514 |