Skip to content Skip to navigation menu
11 in Class 0 Electrical Safety Kit

155-SK-0/10-KIT

11 in Class 0 Electrical Safety Kit
Item #114975529
  • 10 Size
  • 11 in Length
11 in Class 0 Electrical Safety Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Size
  • 11 in Length
Glove Size 10
Length 11 in
Size 10
Color Black
Weight 4.98 LB
EAN or UPC 616314248375
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison