- M Size
- A7 Cut Level
- PolyKor X7 Liner Material
| Coating Color | Black |
| Wash Temperature | 104 ⁰F |
| Liner Material | PolyKor X7 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Silicone Free | Yes |
| Grip | MicroSurface |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N F, EN 388 I X, ANSI Method TDM, ANSI Gram 4726, ANSI Cut 5, ANSI Cut 9 A7 |
| Bleach | Do Not Bleach |
| Color | Black |
| Size | M |
| Wash Instructions | Machine Wash |
| Cut Level | A7 |
| Coating Coverage | Palm & Fingers |
| CRH | 6:7 |
| Gauge | 18 |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Cuff | Elastic |
| Glove Size | Medium |
| Coating | Nitrile |
| Construction | Seamless Knit, Touchscreen Compatible |
| Weight | 1.83 LB |
| EAN or UPC | 616314406683 |

