- XL Size
- A2 Cut Level
- PolyKor X7 Liner Material
description
- Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
features
- Seamless construction offers increased comfort and breathability
- PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Coating Color | Blue |
| Silicone Free | Yes |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Dry Instructions | Tumble Dry |
| Color | Blue |
| Wash Instructions | Machine Wash |
| Standard | EN 388 2016 4X41BX, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 1, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 956, ANSI Cut 2, ANSI Cut 9 A2 |
| Liner Material | PolyKor X7 |
| Bleach | Do Not Bleach |
| Gauge | 18 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Cut Level | A2 |
| Dry Temperature | Low Heat |
| CRH | 1:5 |
| Coating | NeoFoam |
| Glove Size | X-Large |
| Size | XL |
| Grip | Flat |
| Wash Temperature | 104 ⁰F |
| Weight | 1.5 LB |
| EAN or UPC | 616314247804 |

