- XL Size
- A2 Cut Level
- PolyKor Liner Material
| Silicone Free | Yes |
| Color | Gray |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Coating Color | Black |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Liner Material | PolyKor |
| Gauge | 18 |
| Coating | Nitrile |
| Size | XL |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 1, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 981, ANSI Cut 9 A2, ANSI Abrasion 5 |
| Cut Level | A2 |
| Coating Coverage | Palm & Fingers |
| Grip | Foam |
| CRH | 2:5 |
| Cuff | Knit Wrist |
| Glove Size | X-Large |
| Weight | 1.01 LB |

