- XL Size
- A2 Cut Level
- PolyKor Liner Material
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Cuff | Knit Wrist |
| CRH | 1:4 |
| Color | Salt & Pepper |
| Wash Temperature | 104 ⁰F |
| Coating | Nitrile |
| Liner Material | PolyKor |
| Glove Size | X-Large |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Gauge | 13 |
| Standard | EN 388 2016 4343BX, EN 388 A 4, EN 388 C 3, EN 388 T 4, EN 388 P 3, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 683, ANSI Cut 2, ANSI Cut 9 A2 |
| Grip | Foam |
| Coating Coverage | Palm & Fingers |
| Size | XL |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Coating Color | Black |
| Cut Level | A2 |
| Wash Instructions | Machine Wash |
| Construction | Coated Seamless Knit |
| Dry Instructions | Tumble Dry |
| Weight | 2.2 LB |
| EAN or UPC | 616314168369 |

