- X-Large Size
- PolyKor® Blended Shell
- Double-Dipped Nitrile Coating
- ANSI Cut Level 4
- Salt & Pepper Color
description
- The G-Tek® brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek® encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards, and test scores are readily available on each product’s webpage.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| EN 388 C | 5 |
| Construction | Coated Seamless Knit |
| Coating Coverage | Palm & Fingers |
| EN 388 T | 4 |
| Grip | MicroSurface |
| ANSI Method | TDM |
| Cut Level | A4 |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| ANSI Cut 9 | A4 |
| Size | XL |
| Dry Instructions | Tumble Dry |
| CRH | 7:4 |
| Cuff | Knit Wrist |
| EN 388 A | 4 |
| Liner Material | PolyKor |
| Glove Size | X-Large |
| Color | Salt & Pepper |
| Coating | Nitrile |
| Coating Color | Black |
| EN 388 N | D |
| Standard | EN 388 2016 4X43DX, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1668, ANSI Cut 4, ANSI Cut 9 A4 |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Color2 | Salt & Pepper |
| ANSI Cut | 4 |
| Wash Temperature | 104 ⁰F |
| EN 388 I | X |
| EN 388 2016 | 4543DX |
| EN 388 P | 3 |
| Dry Temperature | Low Heat |
| Gauge | 13 |
| EN 388 | 4543 |
| Weight | 0.09 LB |
| EAN or UPC | 616314130816 |

