- L Size
- A5 Cut Level
- HPPE, PolyKor Liner Material
| Coating | Nitrile |
| Coating Color | Black |
| CRH | 1:9 |
| Coating Coverage | Palm & Fingers |
| Glove Size | Large |
| Cuff | Knit Wrist |
| Latex Free | Yes |
| Gauge | 21 |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible |
| Standard | EN 388 2016 3X42E, EN 388 A 3, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N E, ANSI Method TDM, ANSI Gram 2950, ANSI Cut 4, ANSI Cut 9 A5, ANSI Abrasion 4 |
| Dry Instructions | Tumble Dry |
| Cut Level | A5 |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Color | Black |
| Dry Temperature | Low Heat |
| Liner Material | HPPE, PolyKor |
| Size | L |
| Grip | Foam |
| Bleach | Do Not Bleach |
| Weight | 17.44 LB |
| EAN or UPC | 616314777585 |

