- S Size
- A3 Cut Level
- PolyKor X7 Liner Material
description
- Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
features
- Seamless construction offers increased comfort and breathability
- PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Meets EN 1149 for protective clothing electrostatic properties
| Grip | Foam |
| Liner Material | PolyKor X7 |
| Size | S |
| Cut Level | A3 |
| CRH | 6:1 |
| Silicone Free | Yes |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Coating Color | Black |
| Coating Coverage | Palm & Fingers |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Cuff | Knit Wrist |
| Wash Instructions | Machine Wash |
| Coating | NeoFoam |
| Dry Temperature | Low Heat |
| Glove Size | Small |
| Color | Burgundy |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 3, EN 388 P 1, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1024, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 4 |
| Gauge | 18 |
| Weight | 1.1 LB |
| EAN or UPC | 616314249891 |

