- 2X-Large Size
- PolyKor® Blended Shell
- Polyurethane Coating
- ANSI Cut Level 3
description
- The G-Tek® brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek® encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards, and test scores are readily available on each product’s webpage.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-530V)
| Liner Material | PolyKor |
| Gauge | 13 |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1287, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 4 |
| Wash Temperature | 104 ⁰F |
| EN 388 N | C |
| ANSI Cut | 3 |
| Grip | Flat |
| Cut Level | A3 |
| Coating Coverage | Palm & Fingers |
| ANSI Method | TDM |
| Construction | Coated Seamless Knit |
| EN 388 2016 | 4X43CX |
| ANSI Cut 9 | A3 |
| Cuff | Knit Wrist |
| EN 388 T | 4 |
| CRH | 7:2 |
| EN 388 C | X |
| Dry Instructions | Tumble Dry |
| Coating Color | Gray |
| Size | 2XL |
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| EN 388 A | 4 |
| EN 388 P | 3 |
| EN 388 I | X |
| Color | Salt & Pepper |
| EN 388 | 4X43 |
| Glove Size | 2X-Large |
| Dry Temperature | Low Heat |
| Color2 | Salt & Pepper |
| Bleach | Do Not Bleach |
| Coating | Polyurethane |
| Weight | 1.08 LB |
| EAN or UPC | 616314130892 |

