- L Size
- A3 Cut Level
- PolyKor Liner Material
description
- Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Cuff | Knit Wrist |
| Silicone Free | Yes |
| Cut Level | A3 |
| Coating Color | Gray |
| Construction | Coated Seamless Knit |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 1, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1100, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 3 |
| Liner Material | PolyKor |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Bleach | Do Not Bleach |
| Coating Coverage | Palm & Fingers |
| CRH | 6:1 |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Glove Size | Large |
| Gauge | 13 |
| Grip | Flat |
| Color | Salt & Pepper |
| Coating | Polyurethane |
| Size | L |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Weight | 1.54 LB |
| EAN or UPC | 616314263767 |

