- XS Size
- A4 Cut Level
- HPPE, Stainless Steel Wire Liner Material
| Color | Hi-Vis Yellow |
| CRH | 1:6 |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible |
| Coating Coverage | Palm & Fingers |
| Gauge | 21 |
| Grip | Flat |
| Glove Size | X-Small |
| Coating | Polyurethane |
| Standard | EN 388 A 3, EN 388 C X, EN 388 T 3, EN 388 P 1, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1915, ANSI Cut 9 A4, ANSI Abrasion 3 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Cuff | Knit Wrist |
| Coating Color | Black |
| Size | XS |
| Cut Level | A4 |
| Gender | Unisex Adult |
| Liner Material | HPPE, Stainless Steel Wire |
| Weight | 11.22 LB |

