- XS Size
- A4 Cut Level
- PolyKor Liner Material
description
- Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-560V)
| CRH | 7:4 |
| Size | XS |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Construction | Coated Seamless Knit |
| Silicone Free | Yes |
| Cuff | Knit Wrist |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Color | Gray |
| Cut Level | A4 |
| Liner Material | PolyKor |
| Coating Coverage | Palm & Fingers |
| Glove Size | X-Small |
| Coating Color | Gray |
| Coating | Polyurethane |
| Grip | Flat |
| Standard | EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1653, ANSI Cut 4, ANSI Cut 9 A4, ANSI Abrasion 4 |
| Gauge | 13 |
| Weight | 0.06 LB |
| EAN or UPC | 616314130953 |

