- M Size
- A5 Cut Level
- PolyKor Liner Material
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Coating | Nitrile |
| Color | Blue |
| Wash Instructions | Machine Wash |
| Coating Color | Black |
| Gauge | 13 |
| Cut Level | A5 |
| Glove Size | Medium |
| Dry Instructions | Tumble Dry |
| Size | M |
| Liner Material | PolyKor |
| Standard | EN 388 2016 4X42EX, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N E, EN 388 I X, ANSI Method TDM, ANSI Gram 2344, ANSI Cut 4, ANSI Cut 9 A5 |
| Cuff | Knit Wrist |
| CRH | 1:7 |
| Coating Coverage | Palm & Fingers |
| Dry Temperature | Low Heat |
| Grip | MicroSurface |
| Construction | Coated Seamless Knit |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Weight | 2.13 LB |
| EAN or UPC | 616314246807 |

