- Black Color
- X-Small Glove Size
- PVC Coating
description
- Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- PVC coating provides an enhanced grip with extra cut and abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Wash Temperature | 104 ⁰F |
| Coating Color | Black |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Cut Level | A3 |
| Dry Instructions | Tumble Dry |
| Liner Material | PolyKor |
| Wash Instructions | Machine Wash |
| Grip | Smooth |
| Coating | PVC |
| Glove Size | X-Small |
| Dry Temperature | Low Heat |
| Gauge | 13 |
| Construction | Coated Seamless Knit |
| Standard | EN 388 2016 3341CX, EN 388 A 3, EN 388 C 3, EN 388 T 4, EN 388 P 1, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1100, ANSI Cut 3, ANSI Cut 9 A3 |
| Cuff | Knit Wrist |
| Color | Black |
| Bleach | Do Not Bleach |
| Size | XS |
| CRH | 6:1 |
| Coating Coverage | Palm & Fingers |
| Weight | 1.76 LB |
| EAN or UPC | 616314209482 |

