- 2XL Size
- A2 Cut Level
- PolyKor Liner Material
description
- Ideal for handling and cleanup of medium to heavy abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600
| Cuff | Knit Wrist |
| CRH | 1:4 |
| Coating | Latex |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Liner Material | PolyKor |
| Color | White |
| Size | 2XL |
| Dry Temperature | Low Heat |
| Gauge | 13 |
| Grip | Crinkle. |
| Standard | EN 388 2016 3343BX, EN 388 A 3, EN 388 C 3, EN 388 T 4, EN 388 P 3, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 688, ANSI Cut 2, ANSI Cut 9 A2 |
| Wash Instructions | Machine Wash |
| Cut Level | A2 |
| Glove Size | 2X-Large |
| Coating Color | Yellow |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Construction | Coated Seamless Knit |
| Coating Coverage | Palm & Fingers |
| Dry Instructions | Tumble Dry |
| Weight | 2.94 LB |
| EAN or UPC | 616314168697 |

