- XL Size
- A4 Cut Level
- PolyKor Liner Material
| Glove Size | X-Large |
| CRH | 8:5 |
| Coating Coverage | Full Hand |
| Dry Temperature | Low Heat |
| Silicone Free | Yes |
| Coating | Nitrile |
| Grip | MicroSurface |
| Construction | Coated Seamless Knit |
| Coating Color | Black |
| Cuff | Knit Wrist |
| Gauge | 13 |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1766, ANSI Cut 4, ANSI Cut 9 A4 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Color | Blue |
| Bleach | Do Not Bleach |
| Liner Material | PolyKor |
| Wash Temperature | 104 ⁰F |
| Cut Level | A4 |
| Size | XL |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Weight | 3.87 LB |
| EAN or UPC | 616314383663 |

