- L Size
- Hi Performance Glove Type
| Type | Hi Performance Glove |
| Color | Salt & Pepper |
| Wash Instructions | Machine Wash |
| Coating Coverage | Palm & Fingers |
| Liner Material | PolyKor |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Temperature | 104 ⁰F |
| Cuff | Knit Wrist |
| Coating Color | Black |
| Bleach | Do Not Bleach |
| CRH | 2:4 |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Glove Size | Large |
| Coating | Nitrile |
| Grip | Foam |
| Standard | EN 388 2016 4X41BP, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 1, EN 388 N B, EN 388 I P, ANSI Method TDM, ANSI Gram 794, ANSI Cut 2, ANSI Cut 9 A2 |
| Gauge | 13 |
| Dry Instructions | Hang Dry |
| Impact | Finger, Thumb, Back of Hand |
| Size | L |
| Weight | 0.42 LB |
| EAN or UPC | 616314451270 |

