Skip to content Skip to navigation menu
PolyKor X7 2XL Size A5 Cut-Resistant Gloves

16-MP585/XXL

PolyKor X7 2XL Size A5 Cut-Resistant Gloves
Item #116384949
  • 2XL Size
  • A5 Cut Level
  • PolyKor X7 Liner Material
PolyKor X7 2XL Size A5 Cut-Resistant Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2XL Size
  • A5 Cut Level
  • PolyKor X7 Liner Material

description

  • Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.

features

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell with X7™ technology offers very high cut resistance and durability
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy awat from the bone, without sacificing dexterity
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
Coating Coverage Palm & Fingers
Coating Color Black
Construction Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible
Gauge 18
Glove Size 2X-Large
Color Blue
Coating NeoFoam
Impact Finger, Thumb, Back of Hand
Size 2XL
Bleach Do Not Bleach
CRH 1:7
Wash Temperature 104 ⁰F
Cut Level A5
Sustainability Recyclable via Terracycle Program, Reusable/Launderable
Standard EN 388 2016 4X42EP, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N E, EN 388 I P, ANSI Method TDM, ANSI Gram 2300, ANSI Cut 4, ANSI Cut 9 A5
Liner Material PolyKor X7
Grip Neofoam
Dry Instructions Hang Dry
Cuff Knit Wrist
Wash Instructions Machine Wash
Weight 0.46 LB
EAN or UPC 616314267086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison