- XL Size
- A9 Cut Level
- PolyKor X7 Liner Material
description
- Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell with X7™ technology offers very high cut resistance and durability
- NeoFoam® MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy awat from the bone, without sacificing dexterity
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
| Glove Size | X-Large |
| Coating Color | Black |
| Cut Level | A9 |
| Coating Coverage | Palm & Fingers |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Coating | NeoFoam |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Grip | MicroSurface |
| Wash Instructions | Machine Wash |
| Impact | Finger, Thumb, Back of Hand |
| Bleach | Do Not Bleach |
| Liner Material | PolyKor X7 |
| Standard | EN 388 2016 4X43FP, EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 3, EN 388 N F, EN 388 I P, ANSI Method TDM, ANSI Gram 7000, ANSI Cut 5, ANSI Cut 9 A9 |
| Wash Temperature | 104 ⁰F |
| CRH | 8:10 |
| Size | XL |
| Color | Green |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Dry Instructions | Hang Dry |
| Weight | 0.53 LB |
| EAN or UPC | 616314267154 |

