- M Size
- Hi Performance Glove Type
| Glove Size | Medium |
| Gauge | 13 |
| Wash Temperature | 104 ⁰F |
| Liner Material | PolyKor |
| Color | Dark Blue |
| Coating Coverage | Palm & Fingers |
| Grip | MicroSurface |
| Coating Color | Black |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Coating | Nitrile |
| Standard | EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N D, EN 388 I P, ANSI Method TDM, ANSI Gram 2199, ANSI Cut 4, ANSI Cut 9 A4, ANSI Impact 3, ANSI Abrasion 4 |
| Type | Hi Performance Glove |
| Impact | Finger, Thumb, Back of Hand |
| Cuff | Knit Wrist |
| Dry Instructions | Hang Dry |
| Construction | Coated Seamless Knit, Touchscreen Compatible |
| Size | M |
| CRH | 1:7 |
| Weight | 0.459 LB |
| EAN or UPC | 616314722110 |

