- Gray Color
- Small Glove Size
- Nitrile Coating
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® Xrystal® is a super tough, durable, cut resistant fiber
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Complies with FDA food handling requirements 21 CFR, Part 177
| Gauge | 13 |
| Coating Coverage | Palm & Fingers |
| Color | Gray |
| Coating | Nitrile |
| Cuff | Knit Wrist |
| Coating Color | Black |
| CRH | 7:4 |
| Glove Size | Small |
| Weight | 13.89 LB |
| EAN or UPC | 616314214356 |

