- 8.5 Size
- 14 in Length
- Bell Cuff
description
- Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
features
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Bell cuff increases comfort on the job
- Silicone free
- Individually numbered for traceability and stamped with factory manufacturing date
- Meets ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
| Color | Black |
| Glove Size | 8.5 |
| Size | 8.5 |
| Standard | ASTM D120 |
| Cuff | Bell |
| Cuff Color | Red |
| Material | Rubber |
| Electrical Class | Class 2 |
| Silicone Free | Yes |
| Length | 14 in |
| Type | Insulating Glove |
| Weight | 19.14 LB |
| EAN or UPC | 616314291081 |

