- 9 Size
description
- Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
features
- Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Contoured shape reduces hand fatigue
- Bell cuff increases comfort on the job
- Individually numbered for traceability and stamped with factory manufacturing date
- Silicone free
| Color | Black |
| Standard | ASTM D120 |
| Glove Size | 9 |
| Electrical Class | Class 3 |
| Length | 18 in |
| Size | 9 |
| Cuff | Bell |
| Weight | 15.9 LB |
| EAN or UPC | 616314436901 |

