- 11 Glove Size
| Color | Black |
| Electrical Class | Class 2 |
| Standard | ASTM D120 |
| Glove Size | 11 |
| Length | 18 in |
| Silicone Free | Yes |
| Type | Insulating |
| Material | Rubber |
| Size | 11 |
| Cuff | Contour |
| Cuff Color | Black |
| Weight | 2.45 LB |
| EAN or UPC | 616314154317 |
| Color | Black |
| Electrical Class | Class 2 |
| Standard | ASTM D120 |
| Glove Size | 11 |
| Length | 18 in |
| Silicone Free | Yes |
| Type | Insulating |
| Material | Rubber |
| Size | 11 |
| Cuff | Contour |
| Cuff Color | Black |
| Weight | 2.45 LB |
| EAN or UPC | 616314154317 |