- Gray Color
- X-Large Glove Size
- Uncoated
description
- Ideal for sheet metal fabrication and stamping, assembly, plastic molding, pulp processing, paper processing and food processing. Do not use near high heat or open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Prioprietary ACP Technology and Dyneema® blended shell provides excellent protection against cuts, lacerations and abrasions
- Superior chemical resistance to acids, alkali, and organic solvents, and stable against chlorine bleach.
- 100% Latex and Silicone Free
- Exceptional comfort and will not cause skin irritation
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
| Color | Gray |
| Size | XL |
| Dry Instructions | Tumble Dry |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Dry Temperature | Low Heat |
| Coating | Uncoated |
| Wash Instructions | Machine Wash |
| Lining | Polyester |
| Cuff | Knit Wrist |
| Liner Material | ACP, Dyneema |
| Bleach | Bleach |
| Standard | EN 388 2016 D, EN 388 N D, ANSI Method TDM, ANSI Gram 1943, ANSI Cut 4, ANSI Cut 9 A4, 21 CFR, Taa Comp |
| Glove Size | X-Large |
| Construction | Seamless Knit |
| Gauge | 7 |
| Silicone Free | Yes |
| CRH | 2:6 |
| Cut Level | A4 |
| Wash Temperature | 131 ⁰F |
| Weight | 0.19 LB |
| EAN or UPC | 616314125928 |

