- Gray Color
- Small Glove Size
- Uncoated
description
- Ideal for sheet metal fabrication and stamping, assembly, plastic molding, pulp processing, paper processing and food processing. Do not use near high heat or open flame.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Dyneema® blend enhances the gloves performance without sacrificing flexibility or dexterity and ensures maximum protection
- Superior chemical resistance to acids, alkali, and organic solvents, and stable against chlorine bleach.
- 100% Latex and Silicone Free
- Exceptional comfort and will not cause skin irritation
- Extended knit wrist helps prevent dirt and debris from entering the glove and added arm protection
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
| Dry Temperature | Low Heat |
| Gauge | 10 |
| Cuff | Knit Wrist |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Cut Level | A6 |
| Liner Material | ACP, Dyneema |
| Wash Instructions | Machine Wash |
| Coating | Uncoated |
| Silicone Free | Yes |
| CRH | 7:6 |
| Glove Size | Small |
| Color | Gray |
| Dry Instructions | Tumble Dry |
| Construction | Seamless Knit, Extended Cuff |
| Standard | ANSI Method TDM, ANSI Gram 3933, ANSI Cut 5, ANSI Cut 9 A6, 21 CFR, Taa Comp |
| Size | S |
| Bleach | Bleach |
| Wash Temperature | 131 ⁰F |
| Weight | 2.67 LB |
| EAN or UPC | 616314151729 |

