- White Color
- Small Glove Size
- Uncoated
description
- Ideal for food processing. Can also be used as glove liners.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Light weight Dyneema® and Elastane shell provides excellent dexterity, tactile sensitivity and cut resistance
- Excellent for use as a glove liner
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Complies with FDA food handling requirements 21 CFR, Part 177
| Gauge | 13 |
| Standard | ANSI Method TDM, ANSI Gram 650, ANSI Cut 2, ANSI Cut 9 A2, 21 CFR, Taa Comp |
| Cut Level | A2 |
| Construction | Seamless Knit |
| Wash Instructions | Machine Wash |
| Bleach | Bleach |
| Wash Temperature | 131 ⁰F |
| Dry Temperature | Low Heat |
| Size | S |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Glove Size | Small |
| Dry Instructions | Tumble Dry |
| Color | White |
| CRH | 1:3 |
| Cuff | Knit Wrist |
| Liner Material | Dyneema |
| Coating | Uncoated |
| Weight | 0.06 LB |
| EAN or UPC | 616314036965 |

