- 8 Size
- Insulating Type
| Cuff | Straight |
| Length | 14 in |
| Electrical Class | Class 2 |
| Type | Insulating |
| Cuff Color | Yellow |
| Material | Rubber |
| Silicone Free | Yes |
| Size | 8 |
| Glove Size | 8 |
| Color2 | Yellow |
| Standard | ASTM D120 |
| Color | Yellow |
| Weight | 1.76 LB |
| EAN or UPC | 616314101717 |
| Cuff | Straight |
| Length | 14 in |
| Electrical Class | Class 2 |
| Type | Insulating |
| Cuff Color | Yellow |
| Material | Rubber |
| Silicone Free | Yes |
| Size | 8 |
| Glove Size | 8 |
| Color2 | Yellow |
| Standard | ASTM D120 |
| Color | Yellow |
| Weight | 1.76 LB |
| EAN or UPC | 616314101717 |